Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # SBF-0240D-Z3B
Zoro # G7678505
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Parker Interchange PR3143Q
- Collapse Rating 290 psid
- For Use With Hydraulic Fluid
- Hydac Interchange 0240D003BN4HC
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-0240D-Z3B
- Zoro # G7678505
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Parker Interchange | PR3143Q |
Collapse Rating | 290 psid |
For Use With | Hydraulic Fluid |
Hydac Interchange | 0240D003BN4HC |
Seal | Nitrile |
Filters | Contaminants |
Filter Media | Microglass |
Microns | 3 |
Item | Hydraulic Filter Element |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Micron Rating | 3 |
Schroeder Interchange | SBF-0240D-Z3B |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING All All All 002 Style Double Deck Spoiler Black (SPL-GT002DD52BK)
- DONALDSON Air Filter, Safety Obround, P621984 (P621984)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040035 (8HF040035)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- DONALDSON Hydraulic Filter, Cartridge, P164170 (P164170)
- Schroeder Automotive Hydraulic Filters