Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 3 Microns
Mfr # 39QCLZ3V
Zoro # G7678819
original price:
$282.74
5% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- For Use With Hydraulic Fluid
- Parker Interchange 934121Q
- Filters Contaminants
- Pall Interchange HC8314FKP39Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # 39QCLZ3V
- Zoro # G7678819
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Item | Hydraulic Filter Element |
For Use With | Hydraulic Fluid |
Parker Interchange | 934121Q |
Filters | Contaminants |
Pall Interchange | HC8314FKP39Z |
Seal | Viton |
Hydac Interchange | 1.14.39D03ECO/C-V |
Collapse Rating | 150 psid |
Filter Media | Microglass |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Schroeder Interchange | 39QCLZ3V |
Micron Rating | 3 |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY HOLLEY STAND ALONE DIGITAL DASH (553-109)
- ANCOR Marine Grade Tinned Duplex Safety Cable Red & Yellow w/ White Jacket, 16/2 Flat, 100' (126710)
- SCHUMACHER Manual Wheel Charger, 12/24V (DSR140)
- OTC Inner Tie Rod Wrench, Heavy Duty (7501)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- MAIN FILTER HASTINGS HF769 Replacement/Interchange Spin-On Filter (MF0058069)
- Schroeder Automotive Hydraulic Filters