Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 25 Microns
Mfr # SBF-9600-16Z25B
Zoro # G7678487
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Nitrile
- For Use With Hydraulic Fluid
- Filter Media Microglass
- Parker Interchange 930164Q
- Microns 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9600-16Z25B
- Zoro # G7678487
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Seal | Nitrile |
For Use With | Hydraulic Fluid |
Filter Media | Microglass |
Parker Interchange | 930164Q |
Microns | 25 |
Hydac Interchange | 1.11.16D25BN |
Item | Hydraulic Filter Element |
Collapse Rating | 300 psid |
Filters | Contaminants |
Pall Interchange | HC9600FKT16H |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Micron Rating | 25 |
Schroeder Interchange | SBF-9600-16Z25B |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Square Magnetic Parts Tray (TIT21262)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40008)
- SUNBELT TUBE-TIRE, STRAIGHT STEM, 16 X 6.50/7.50 - 8 8.9" x13.8" x3.45" (A-B1320420)
- RUGGED RIDGE D-SHACKLES, 3/4-INCH, RED, PAIR, 9500LBS WORK LOAD LIMIT RED (11235.08)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- SCHROEDER Filter Element, Microglass, 25 Microns (KZ25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- DONALDSON Hydraulic Filter, Cartridge, P165043 (P165043)
- Schroeder Automotive Hydraulic Filters