Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 25 Microns
Mfr # SBF-9020-4Z25B
Zoro # G7677741
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydac Interchange 1.07.04D25BN
- Filter Media Microglass
- Filters Contaminants
- For Use With Hydraulic Fluid
- Parker Interchange 930369Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9020-4Z25B
- Zoro # G7677741
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Hydac Interchange | 1.07.04D25BN |
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Filters | Contaminants |
For Use With | Hydraulic Fluid |
Parker Interchange | 930369Q |
Collapse Rating | 300 psid |
Pall Interchange | HC9020FKT4H |
Microns | 25 |
Seal | Nitrile |
Schroeder Interchange | SBF-9020-4Z25B |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Micron Rating | 25 |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Hammer, 12" (32001)
- MOTOR MEDIC 12 oz Windshield De-Icer Aerosol Can (DE1)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- ANCHOR INDUSTRIES Chev V8/L6 4.6 73-57/Chev Tk L6 3.9 62-6 Motor Mount, 2142 (2142)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- MAIN FILTER PARKER PR3962 Replacement/Interchange Spin-On Filter (MF0058074)
- Schroeder Automotive Hydraulic Filters