Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 25 Microns
Mfr # KZ25
Zoro # G7678100
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydac Interchange 5.03.09D25BN
- Filters Contaminants
- For Use With Hydraulic Fluid
- Collapse Rating 150 psid
- Pall Interchange HC9700FKT9H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # KZ25
- Zoro # G7678100
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Hydac Interchange | 5.03.09D25BN |
Filters | Contaminants |
Item | Hydraulic Filter Element |
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Pall Interchange | HC9700FKT9H |
Filter Media | Microglass |
Parker Interchange | 931018Q |
Seal | Nitrile |
Microns | 25 |
Max. Pressure | 150 psi |
Schroeder Interchange | KZ25 |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Micron Rating | 25 |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Moulding Clips 3/8" Hole Size Snap-In PK15 (308PK15)
- CURT Hitch Accessory Mount, 2-in. Receiver, Select Subaru Solterra, Toyota BZ4X (13544)
- WIX FILTERS Cabin Air Filter, 49101 (49101)
- MARETRON FFM100 Fuel Flow Monitor (FFM100-01)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0110D-Z10B)
- SCHROEDER Filter Element, Microglass, 40 Microns (SBF-1001-9WB)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- Schroeder Automotive Hydraulic Filters