Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF937MDH18Z10B
Zoro # G7678898
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Contaminants
- For Use With Hydraulic Fluid
- Collapse Rating 150 psid
- Seal Nitrile
- Parker Interchange 937399Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # SBF937MDH18Z10B
- Zoro # G7678898
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filters | Contaminants |
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Seal | Nitrile |
Parker Interchange | 937399Q |
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Microns | 10 |
Max. Pressure | 150 psi |
Micron Rating | 10 |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF937MDH18Z10B |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, Red, Clear Lens (M17300RWCL-DC)
- LISLE Plug and Gasket Set, 5Pc (58650)
- AP EXHAUST Converter-Direct Fit, 645342 (645342)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- Schroeder Automotive Hydraulic Filters