Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-9600-4Z10V
Zoro # G7678557
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pall Interchange HC9600FKS4Z
- For Use With Hydraulic Fluid
- Filters Contaminants
- Microns 10
- Seal Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # SBF-9600-4Z10V
- Zoro # G7678557
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Pall Interchange | HC9600FKS4Z |
For Use With | Hydraulic Fluid |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Microns | 10 |
Seal | Viton |
Parker Interchange | 932651Q |
Filter Media | Microglass |
Hydac Interchange | 1.11.04D10BN-V |
Collapse Rating | 300 psid |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-9600-4Z10V |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-On 1 in. Rainproof Hub For A Openings (A100)
- GROTE Stick On Reflector (40133-3)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 455144 (455144)
- GROTE LIGHTING CLR/MKR LAMP-RED-KIT (46742 + 43850) (45092)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- Schroeder Automotive Hydraulic Filters