Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-9020-4Z10V
Zoro # G7677769
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pall Interchange HC9020FKS4Z
- For Use With Hydraulic Fluid
- Filter Media Microglass
- Collapse Rating 300 psid
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9020-4Z10V
- Zoro # G7677769
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Pall Interchange | HC9020FKS4Z |
For Use With | Hydraulic Fluid |
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Collapse Rating | 300 psid |
Seal | Nitrile |
Hydac Interchange | 1.07.04D12BN/-V |
Filters | Contaminants |
Microns | 10 |
Parker Interchange | 932612Q |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Micron Rating | 10 |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-9020-4Z10V |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR 12V 8T CW (19107N)
- WOLO Beep Beep Horn, Electric, Voltage 48 (370LC-48L2)
- RONSTAN S19 C-Track End Cap Pair Only (RC91980)
- DONALDSON Air Filter, Panel Ventilation, P606555 (P606555)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-13Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- Schroeder Automotive Hydraulic Filters