Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-9020-4Z10B
Zoro # G7678679
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Contaminants
- For Use With Hydraulic Fluid
- Filter Media Microglass
- Collapse Rating 300 psid
- Parker Interchange 925580Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-9020-4Z10B
- Zoro # G7678679
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filters | Contaminants |
For Use With | Hydraulic Fluid |
Filter Media | Microglass |
Collapse Rating | 300 psid |
Parker Interchange | 925580Q |
Hydac Interchange | 1.07.04D10BN |
Pall Interchange | HC9020FKS4H |
Microns | 10 |
Seal | Nitrile |
Item | Hydraulic Filter Element |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | SBF-9020-4Z10B |
Max. Pressure | 150 psi |
Micron Rating | 10 |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Axle Shaft Seal Installer for Ford (6695)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 19mm Stem L PK15 (10075PK)
- SEA DOG Ring-Lft Srfmntss, #221830-1 (221830-1)
- FOUR SEASONS Fitting Heater Valve, 74827 (74827)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- SCHROEDER Spin-On Filter, Microglass, 10 Microns (PZ10)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- Schroeder Automotive Hydraulic Filters