Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-8900-16Z10B
Zoro # G7678338
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Nitrile
- Filter Media Microglass
- For Use With Hydraulic Fluid
- Collapse Rating 300 psid
- Hydac Interchange 1.08.16D10BN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-8900-16Z10B
- Zoro # G7678338
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Item | Hydraulic Filter Element |
Seal | Nitrile |
Filter Media | Microglass |
For Use With | Hydraulic Fluid |
Collapse Rating | 300 psid |
Hydac Interchange | 1.08.16D10BN |
Microns | 10 |
Parker Interchange | 933212Q |
Pall Interchange | HC8900FKS16H |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-8900-16Z10B |
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Eaton Truck Brake Spring Tool, LT895 (LTILT895)
- ECCO Warning Light, LED, Clear (ED0010C)
- MAXWELL Motor Cima - 1200W - 24V - 4-Hole Flange (P12074)
- MAHLE Engine Valve Cover Gasket Set, VS50208 (VS50208)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9020-4Z25B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7500-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9601-13Z3B)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- Schroeder Automotive Hydraulic Filters