Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-8300-16Z10V
Zoro # G7678295
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 150 psid
- Pall Interchange HC8300/8310FKS16Z
- Seal Viton
- Parker Interchange 933046Q
- For Use With Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # SBF-8300-16Z10V
- Zoro # G7678295
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Collapse Rating | 150 psid |
Pall Interchange | HC8300/8310FKS16Z |
Item | Hydraulic Filter Element |
Seal | Viton |
Parker Interchange | 933046Q |
For Use With | Hydraulic Fluid |
Microns | 10 |
Filters | Contaminants |
Hydac Interchange | 1.06.16D10BN/-V |
Filter Media | Microglass |
Max. Pressure | 150 psi |
Schroeder Interchange | SBF-8300-16Z10V |
Primary Filter Removes | Contaminants |
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- FJC Valve Core Assortment (2680)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Acrylic, Replacement Lens For M/C Lights 1201, 1203, 1204, 1211A (9007A-3)
- OTC Flexible Hose Clamp Pliers, 24 in. (4525)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9650-8Z5B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-8Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KZ3)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- Schroeder Automotive Hydraulic Filters