Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-0240D-Z10B
Zoro # G7678441
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Filters Contaminants
- Seal Nitrile
- Parker Interchange PR3145Q
- Microns 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schroeder
- MFR # SBF-0240D-Z10B
- Zoro # G7678441
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filter Media | Microglass |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Seal | Nitrile |
Parker Interchange | PR3145Q |
Microns | 10 |
Hydac Interchange | 0240D010BN4HC |
Collapse Rating | 290 psid |
For Use With | Hydraulic Fluid |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-0240D-Z10B |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFM Aluminum Peel/Seal 4Inx33.5Ft (50041)
- UNIVERSAL AIR COND Vw Eurovan 95-94 Drier, Rd4072C (RD4072C)
- BALDWIN FILTERS Engine Air Filter, Rectangular Design (PA31012)
- NATIONAL Drive Shaft Center Support, HB-88508-A (HB-88508-A)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (KK25)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF937MDH18Z3B)
- BALDWIN FILTERS Maximum Perf. Glass Hyd.Ele. W/Handle (PT23566-MPG)
- Schroeder Automotive Hydraulic Filters