Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # SBF-0110D-Z10B
Zoro # G7678548
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collapse Rating 290 psid
- Parker Interchange PR3087Q
- Seal Nitrile
- Filter Media Microglass
- Hydac Interchange 0110D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # SBF-0110D-Z10B
- Zoro # G7678548
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Collapse Rating | 290 psid |
Parker Interchange | PR3087Q |
Seal | Nitrile |
Filter Media | Microglass |
Hydac Interchange | 0110D010BN4HC |
Item | Hydraulic Filter Element |
For Use With | Hydraulic Fluid |
Filters | Contaminants |
Microns | 10 |
Primary Filter Removes | Contaminants |
Schroeder Interchange | SBF-0110D-Z10B |
Filter Media - Filters | Fiberglass |
Max. Pressure | 150 psi |
Micron Rating | 10 |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Gas-Magnum 60 Shock Absorber, 66412 (66412)
- 3M EX Rubbing Compound, 1 gal., PK4 (36061)
- CURT Dual-Output Electrical Adapter, 57672 (57672)
- GENERAL MANUFACTURING Lens Stubby Fits Model No 1413,3313 (5000-0465)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- Schroeder Automotive Hydraulic Filters