Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # KKZX10
Zoro # G7678085
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 10
- Filter Media Microglass
- Filters Contaminants
- Parker Interchange 932685Q
- Collapse Rating 3000 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # KKZX10
- Zoro # G7678085
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 10 |
Filter Media | Microglass |
Filters | Contaminants |
Parker Interchange | 932685Q |
Collapse Rating | 3000 psid |
Item | Hydraulic Filter Element |
Hydac Interchange | 5.03.18D10BH |
Seal | Nitrile |
For Use With | Hydraulic Fluid |
Pall Interchange | HC9701FKS18H |
Max. Pressure | 3,000 psi |
Schroeder Interchange | KKZX10 |
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM Red "A" Series Buoy; 27" Dia. (97-259-407)
- POWEROPTIX C360 LED 4in S/T/T Light Red (101-004262)
- HOPKINS 60 Vehicle Wash Brush (93089S)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-4Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10V)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- Schroeder Automotive Hydraulic Filters