Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # KKZ10
Zoro # G7677735
original price:
$101.52
11% off
new price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 10
- Seal Nitrile
- Pall Interchange HC9700FKS18H
- Hydac Interchange 5.03.18D10BN
- Filters Contaminants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # KKZ10
- Zoro # G7677735
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 10 |
Seal | Nitrile |
Pall Interchange | HC9700FKS18H |
Hydac Interchange | 5.03.18D10BN |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Filter Media | Microglass |
Collapse Rating | 150 psid |
For Use With | Hydraulic Fluid |
Parker Interchange | 932679Q |
Filter Media - Filters | Fiberglass |
Schroeder Interchange | KKZ10 |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VOLVO 12733419 Hydraulic Filter Replacement (MF0058760)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- MERRICK MACHINE CO Auto Dolly, Set Of 4 (6,000 Lb Cap), 12"X16" (MERM998002)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 9 Drop 2.4K TW 21K Hitch & GH-061 Dual-Ball (GH-1315)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- SCHROEDER Filter Element, Microglass, 5 Microns (KZ5)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- SCHROEDER Filter Element, Microglass, 10 Microns (JZ10)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- MAIN FILTER FLEETGUARD HF6701 Replacement/Interchange Spin-On Filter (MF0411197)
- Schroeder Automotive Hydraulic Filters