Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Microglass, 10 Microns
Mfr # JZ10
Zoro # G7677778
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Microns 10
- Pall Interchange HC9735FKS9H
- For Use With Hydraulic Fluid
- Parker Interchange 935137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # JZ10
- Zoro # G7677778
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Filter Media | Microglass |
Microns | 10 |
Item | Hydraulic Filter Element |
Pall Interchange | HC9735FKS9H |
For Use With | Hydraulic Fluid |
Parker Interchange | 935137 |
Collapse Rating | 150 psid |
Seal | Nitrile |
Filters | Contaminants |
Hydac Interchange | 5.02.09D05BN |
Schroeder Interchange | JZ10 |
Max. Pressure | 150 psi |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Contaminants |
Micron Rating | 10 |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine Mini 2000 FO Otoscope replacement light bulb lamp (MINI 2000 FO OTOSCOPE HEINE)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- BALDWIN FILTERS Air Filter, 9-3/32 x 22-3/32 in. (RS5460)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Cellulose, 10 Microns (A10)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- Schroeder Automotive Hydraulic Filters