Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 3 Microns
Mfr # K3
Zoro # G7678539
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- Hydac Interchange 5.03.09D03P
- Collapse Rating 150 psid
- For Use With Hydraulic Fluid
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # K3
- Zoro # G7678539
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Hydac Interchange | 5.03.09D03P |
Item | Hydraulic Filter Element |
Collapse Rating | 150 psid |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Filters | Contaminants |
Pall Interchange | HC9700FKP9H |
Filter Media | Cellulose |
Parker Interchange | 925772 |
Schroeder Interchange | K3 |
Micron Rating | 3 |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Filter Media - Filters | Paper |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Power Steering Pump Shaft Seal, 7013S (7013S)
- DONALDSON Fuel Filter, Spin-On, P550372 (P550372)
- DB ELECTRICAL New Alternator For Tcm Equipment Lift Trucks Fg20N All H20 Engine 400-48105 (400-48105)
- BANDO Auto Serpentine Belt, 10Pk1215 (10PK1215)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-16Z3V)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-8Z3B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- SCHROEDER Filter Element, Cellulose, 10 Microns (KK10)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- MAIN FILTER PARKER 925023 Replacement/Interchange Spin-On Filter (MF0057997)
- Schroeder Automotive Hydraulic Filters