Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 3 Microns
Mfr # J3
Zoro # G7678575
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 3
- Parker Interchange 926556
- Filters Contaminants
- For Use With Hydraulic Fluid
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # J3
- Zoro # G7678575
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 3 |
Item | Hydraulic Filter Element |
Parker Interchange | 926556 |
Filters | Contaminants |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Pall Interchange | HC9735FUN9H |
Filter Media | Cellulose |
Hydac Interchange | 5.02.09D03P |
Collapse Rating | 150 psid |
Micron Rating | 3 |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Filter Media - Filters | Paper |
Schroeder Interchange | J3 |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 10M (270010)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336347R (1336347R)
- HTI 8 Final Finish Black Recessed Foam (HB 805)
- WAI GLOBAL Alternator, ALTMD IREF J11, 55 Amp12 Volt, Bidirectional, 1Groove Pulley (12174N-1G)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- SCHROEDER Filter Element, Cellulose, 10 Microns (J10)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-8900-16Z10B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- Schroeder Automotive Hydraulic Filters