Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 25 Microns
Mfr # K25
Zoro # G7678977
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 25
- Hydac Interchange 5.03.09D25P
- Pall Interchange HC9700FKT9H
- Parker Interchange 925773
- Filters Contaminants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # K25
- Zoro # G7678977
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Item | Hydraulic Filter Element |
Microns | 25 |
Hydac Interchange | 5.03.09D25P |
Pall Interchange | HC9700FKT9H |
Parker Interchange | 925773 |
Filters | Contaminants |
Filter Media | Cellulose |
Seal | Nitrile |
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Micron Rating | 25 |
Max. Pressure | 150 psi |
Filter Media - Filters | Paper |
Primary Filter Removes | Contaminants |
Schroeder Interchange | K25 |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORCO Torco TRCAFM0050JE 4 oz Ford Limited Slip Additive (TRCAFM0050JE)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- ILC Replacement for Zoro 1c937 replacement light bulb lamp, 4PK (1C937 ZORO)
- ORIGINAL LISHI ORIGINAL LISHI: Chrysler Y157/Y159/CY24 2in1 Pick/Decoder AG (OLS-CY24-CV-AG)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZ10)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9600-13Z3B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-0240D-Z25B)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (KKZ3)
- MAIN FILTER CARQUEST 85614 Replacement/Interchange Spin-On Filter (MF0058009)
- Schroeder Automotive Hydraulic Filters