Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 10 Microns
Mfr # KK10
Zoro # G7678170
original price:
$30.90
10% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Nitrile
- Microns 10
- Filters Contaminants
- Parker Interchange 925792
- For Use With Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # KK10
- Zoro # G7678170
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Seal | Nitrile |
Microns | 10 |
Filters | Contaminants |
Parker Interchange | 925792 |
For Use With | Hydraulic Fluid |
Collapse Rating | 150 psid |
Filter Media | Cellulose |
Pall Interchange | HC9700FKS18H |
Item | Hydraulic Filter Element |
Hydac Interchange | 5.03.18D10P |
Primary Filter Removes | Contaminants |
Schroeder Interchange | KK10 |
Filter Media - Filters | Paper |
Max. Pressure | 150 psi |
Micron Rating | 10 |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- VELVAC 4-Way Fuel Cock Valve 3/8 Fpt (060001)
- BANDO Auto Serpentine Belt, 12Pk1500 (12PK1500)
- STENS Oem Replacement Belt 265-227 For Toro 110-6871 (265-227)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9601-13Z3B)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Spin-On Filter, Microglass, 25 Microns (SBF-7500-4Z25B)
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- Schroeder Automotive Hydraulic Filters