Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 10 Microns
Mfr # K10
Zoro # G7678940
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microns 10
- For Use With Hydraulic Fluid
- Parker Interchange 925520
- Filter Media Cellulose
- Hydac Interchange 5.03.09D10P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # K10
- Zoro # G7678940
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Microns | 10 |
For Use With | Hydraulic Fluid |
Parker Interchange | 925520 |
Filter Media | Cellulose |
Hydac Interchange | 5.03.09D10P |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Seal | Nitrile |
Collapse Rating | 150 psid |
Pall Interchange | HC9700FKS9H |
Schroeder Interchange | K10 |
Micron Rating | 10 |
Primary Filter Removes | Contaminants |
Max. Pressure | 150 psi |
Filter Media - Filters | Paper |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heavy Duty Mount, Black, .3125", 115Lb, PK25 (85-6062)
- WESTWARD Compressor, Valve Spring (1UBH1)
- DORMAN Fuel Tank Attaching Hardware, 55157 (55157)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Orange) (FNSL3MO)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9601-13Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZX10)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0110D-Z10B)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- Schroeder Automotive Hydraulic Filters