Shop All Automotive Hydraulic Filters
Schroeder
Filter Element, Cellulose, 10 Microns
Mfr # A10
Zoro # G7678581
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Parker Interchange 926567
- Filters Contaminants
- Pall Interchange HC9730FKS5H
- Hydac Interchange 5.01.05R10P
- For Use With Hydraulic Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # A10
- Zoro # G7678581
- Country of Origin United States
- Category Automotive Hydraulic Filters
Details
Parker Interchange | 926567 |
Filters | Contaminants |
Pall Interchange | HC9730FKS5H |
Hydac Interchange | 5.01.05R10P |
For Use With | Hydraulic Fluid |
Seal | Nitrile |
Microns | 10 |
Collapse Rating | 150 psid |
Filter Media | Cellulose |
Item | Hydraulic Filter Element |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Schroeder Interchange | A10 |
Filter Media - Filters | Paper |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-38-2)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- SEACHOICE Transom Light With SS Flange, Rectangular, 5-1/8"x3-1/16"x1"D (5361)
- SCHROEDER Filter Element, Microglass, 25 Microns (KZ25)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-8Z5B)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-8Z3V)
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9901-26Z25V)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- Schroeder Automotive Hydraulic Filters