Shop All Hydraulic Filters
Schroeder
18LZ25V Replacement/Interchange Hydraulic Filter
Mfr # MF0066060
Zoro # G504409931
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- Height 18.5
- OD Top 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schroeder
- MFR # MF0066060
- Zoro # G504409931
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 2.26 |
ID Bottom | 2.26 |
Micron Rating | 20 |
Application | Filtration |
Product Media | Glass |
By-Pass | No |
Weight | 4.095 |
Description
Main Filter MF0914221 replaces OEM 18LZ25V by SCHROEDER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Buna
Height: 18.50in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 2.26in
ID_Bottom: 2.26in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Buna
Height: 18.50in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 2.26in
ID_Bottom: 2.26in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- BESTORQ Aftermarket Bobcat 442211 218ES (52" Deck) Riding Lawn Mower Replacement Belt, B118LG (B118LG)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- SCHROEDER KZ15 Replacement/Interchange Hydraulic Filter (MF0059473)
- SCHROEDER KZX7 Replacement/Interchange Hydraulic Filter (MF0059475)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/25 Micron/25 PSI Bypass (HFA42525)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (50AT103CBPCN20H)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- Schroeder Hydraulic Filtration