Shop All Plier Sets
Schrade
Tough Tool, 21 Functions, SS
Mfr # ST1N
Zoro # G7595813
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Needle Nose Pliers, Regular Pliers, Vise, Wire Cutter, Cap Lifter, Can Opener, Locking Phillips Screwdriver, Scribe, Awl, Leather Bore, Locking Dual Edge Knife Blade, Metal File, Wood File, Measuring Gauge, Hook Disgorger, Locking Heavy Duty Saw Blade, Scraping Blade, Wire Strippers, Locking Large Flat Screwdriver, Fine Flat Head Screwdriver, Lanyard Attachment
- Blade Type Dual edge
- Primary Handle Color Silver
- Sheath Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schrade
- MFR # ST1N
- Zoro # G7595813
- UPC # 044356013031
- Country of Origin China
- Category Plier Sets
Dimensions
Length Open | 7" |
Open Length/Closed Length | 7 in / 4-3/4 in |
Closed Length | 4-3/4" |
Open Length | 7 in |
Description
Multi-Tool, Blade Edge Type Dual Edge, Features Needle Nose Pliers, Regular Pliers, Vise, Wire Cutter, Cap Lifter, Can Opener, Locking Phillips Screwdriver, Scribe, Awl, Leather Bore, Locking Dual Edge Knife Blade, Metal File, Wood File, Measuring Gauge, Hook Disgorger, Locking Heavy Duty Saw Blade, Scraping Blade, Wire Strippers, Locking Large Flat Screwdriver, Fine Flat Head Screwdriver, Lanyard Attachment, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- MILWAUKEE TOOL Flange Nut (49-05-0051)
- DRILL AMERICA 10-24 Carbon Steel Plug Hand Tap (DWTP10-24)
- MAYHEW Pinch Bars, Pinch Point Bar, 36 In. L (75008)
- SUNEX Reach Hose Gripper Pliers, 1/2", 11In Long (SUN3708V)
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET COMBO SNAP RING PLIERS 6PC W/ CS (KH3497)
- MILWAUKEE TOOL 3-Pc Pliers Kit (ML48-22-6331)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- Schrade Plier Sets