Shop All Folding & Pocket Knives
This Product is Discontinued
Schrade
Folding Knife, Fine, ClipPoint, 2-1/4In, Brn (Discontinued)
Mfr # 3OTCP
Zoro # G4572312
This Product is Discontinued
Key Features
- Type Old Timer(R) Bearhead
- Number of Blades 1
- Blade Edge Fine
- Blade Type Clip Point, Satin
- Blade Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schrade
- MFR # 3OTCP
- Zoro # G4572312
- UPC # 044356205788
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 1/4 in |
Closed Length | 3 in |
Length Open | 5 1/4 in |
Details
Type | Old Timer(R) Bearhead |
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Clip Point, Satin |
Blade Material | 7Cr17 High Carbon Stainless Steel |
Locking Blade | Lockback |
One-Hand Operation | No |
Application | Pocket Knife |
Handle Material | Delrin |
Handle Color | Brown |
Features | Nickel Silver Bolsters |
Sheath | No |
Belt Clip | No |
Description
Folding Knife, Blade Length 2 1/4 in, Blade Material 7Cr17 High Carbon Stainless Steel, Blade Type Clip Point, Satin, Closed Length 3 in, Features Nickel Silver Bolsters, Handle Color Brown, Handle Material Delrin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.