Shop All Toys & Games
School Zone Publishing
Go Fish Game Cards, PK6
Mfr # 05014
Zoro # G4855368
product price: $21.89
/pk 6, $3.65/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 6 complete and identical card games
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Zone Publishing
- MFR # 05014
- Zoro # G4855368
- UPC # 194629091300
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Includes | 6 complete and identical card games |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Little ones will enjoy playing a smarter version of Go Fish. In this case, winning involves drawing the most upper- and lowercase letter pairs. Here, each pair is represented by a parent and child animal. There are even age-appropriate terms, like "hatchling" for baby alligator. With activities for two or more players, Go Fish emphasizes turn-taking and cooperation. Or, kids can have fun matching letters and creating words on their own. Involve your child in these valuable pre-reading skills today and make school all the more enjoyable. Sold as 6 game sets.
Fun Features & Big Benefits
- Unique, colorful animal flash card illustrations
- Letters written in bold, block-style
- Upper- and lowercase letters divided by adult and baby animals
- Thick, glossy cardstock
- Rounded corners for easy sorting
- 3 Index Cards for easy reference
- Parent card offers game instruction and activities
- A great value
Fun Features & Big Benefits
- Unique, colorful animal flash card illustrations
- Letters written in bold, block-style
- Upper- and lowercase letters divided by adult and baby animals
- Thick, glossy cardstock
- Rounded corners for easy sorting
- 3 Index Cards for easy reference
- Parent card offers game instruction and activities
- A great value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox White (2681W)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- SCHOOL ZONE PUBLISHING Math 3-4 Flash Card, PK4 (04047)
- SCHOOL ZONE PUBLISHING Alphabet Flash Cards, PK4 (04043)
- SCHOOL ZONE PUBLISHING Addition 0-12 Flash Cards (04006)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- SCHOOL ZONE PUBLISHING Alphabet Flash Cards (04001)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- School Zone Publishing Toys & Games