Shop All Glues
School Smart
School Smart Washable Glue Stick .74 Oz. - White; Pack Of 12
Mfr # 1353957
Zoro # G904141066
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 1353957
- Zoro # G904141066
- Country of Origin China
- Category Glues
Details
Item | Glue Stick |
Color | white |
Characteristics | Dries Clear |
Description
School Smart 0.74 oz. Glue Stick in white dries clear and is washable. Non-Toxic glue stick developed to last longer is 12 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- SIKAFLEX SelfLeveling Sealant, Sandstone, 29 floz Cartridge (515282)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- SCHOOL SMART GLUE STICK 0.27IN MINI 100 PK (DT-100SS)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- SCHOOL SMART GLUE STICK 0.43IN X 10IN LONG 20 PK (DT-2010SS)
- TITEBOND Wood Glue, II Dark Series, Light Brown, 24 hr Full Cure, 8 oz, Bottle (3703)
- LASER BONDING TECH-BONDIC Bondic Welder Kit (SK001)
- HUNT MFG. Elmer's, GLUE-ALL WHITE GLUE VALUE PACK, 1 GAL, DRIES CLEAR (E1326)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- School Smart Glues