Shop All Cases and Totes
School Smart
School Smart 2023524 Pencil Case with Storage Lid; Green
Mfr # 2023524
Zoro # G803899969
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2023524
- Zoro # G803899969
- UPC # 885634326890
- Country of Origin Canada
- Category Cases and Totes
Description
This pencil box has a solid one-piece construction using advanced plastic molding techniques. It has a translucent bottom and a green colored top as well as a secure latch and hinge. As an added bonus, there is an additional compartment in the lid which can be used to store pens, markers, erasers etc.
Features- The perfect box to hold your child's pencils, markers, crayons and more
- Latch will keep items secure when in your desk, cubby or shelving unit
- Bold color ensures this storable box is easily recognizable
- 1 Pencil Box
- Color: Green
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Standard
- Dimension: 8-3/8 L x 5-5/8 W x 2-1/2 H
- Country of Origin: Canada
- Weight: 9.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- DELL DELL COMP. H625/825/S2825 BLACK (593-BBOS)
- TZ CASE TZ Case CLS-15 S Aluminum Packaging Case; Silver - 4 x 12 x 15 in. (CLS-15 S)
- NITE IZE Armband, Black (HPAT-01-R7)
- CASE LOGIC Diamond 14" Backpack, 6.3" x 13.4" x 17.3", Black (3201265)
- SAMSONITE Portfolio, Zip Around, 1-3/5"Wx10-1/4"Lx13-1/10"H, Black (SML1164651041)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- GOLD RUSH Gold Rush BT923SET-Rd - Mul Western Turquoise Concho Accented Handbag Purse with Matching Wallet - Red & Multi Color (BT923SET-Rd/Mul)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- School Smart Cases and Totes