Shop All Wall Art & Decor
School Smart
School Smart 2019748 1 gal Tempera Paint; Light Green
Mfr # 2019748
Zoro # G303998704
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2019748
- Zoro # G303998704
- UPC # 885634325091
- Country of Origin United States
- Category Wall Art & Decor
Description
A fine quality and economical choice for the younger artist! These brilliant and rich opaque colors are smooth flowing and won't chip, flake or crack when dry. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Made in the USA.
Specifications- Color: Light Green
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
- Capacity: 1 gal
- Country of Origin: United States
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- ADIROFFICE Wood Stand-Up Podium Lectern with Drawer, Cherry Wood Grain (ADI661-012-CH)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- TRADEMARK FINE ART Art Of The Cigar 'Cuba' Canvas Art, 16x24 (ALI38887-C1624GG)
- TRADEMARK FINE ART Harro Maass 'Long Eared Owl In Snow' Canvas Art, 22x32 (ALI35568-C2232GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Flower Arrangement' Canvas Art, 14x19 (ALI3507-C1419GG)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 30in Wide (D-A-10-999889)
- TRADEMARK FINE ART Tim Otoole 'Wildflower Reflection I' Canvas Art, 22x32 (WAG11274-C2232GG)
- GERSON SIGN WALDCR SNT FVR TRET (2655510)
- School Smart Wall Art & Decor