Shop All Interior Paints
School Smart
School Smart 2019747 1 Pint Tempera Paint; Light Blue
Mfr # 2019747
Zoro # G904143459
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2019747
- Zoro # G904143459
- UPC # 885634325060
- Country of Origin United States
- Category Interior Paints
Details
Item | Interior Paint |
Paint and Primer Surface Material | Multi-Surface |
Description
A fine quality and economical choice for the younger artist! These brilliant and rich opaque colors are smooth flowing and won't chip, flake or crack when dry. Cleans up easily with soap and water. Water based and Certified AP Non-Toxic. Made in the USA.
Specifications- Color: Light Blue
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
- Size: Pint
- Country of Origin: United States
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064325)
- WOOSTER 6'-12' Painting Extension Pole (R056)
- RUST-OLEUM Spray Paint, Evening Navy, Matte, 12 Oz (331183)
- WOOSTER Jumbo-Koter Super/Fab FTP 3/4 Closed-End, 2PK (RR983-6 1/2)
- SIKA SEAL SLFLVL GRY10.1 (91065)
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- MODERN MASTERS Shimmer Satin Steel Gray Metallic Paint 1 qt (ME24432)
- LINZER M505 MIXER 5 GAL PAINT (077089005059)
- RUST-OLEUM Interior Paint, Matte, 1 qt (287688)
- RUST-OLEUM Rd Prime Implemnt Enamel (280151)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 qt (CC654B099-04)
- School Smart Interior Paints