Shop All Mail Sorters
School Smart
School Smart 2013921 10 x 13 in. Interoffice Envelopes; Kraft - 28 lbs - Pack of 100
Mfr # 2013921
Zoro # G504044200
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2013921
- Zoro # G504044200
- UPC # 885634324186
- Country of Origin United States
- Category Mail Sorters
Description
School Smart Interoffice envelopes are ideal for flat or folded correspondence. Envelopes are made from 28 lb brown kraft stock and feature drilled holes and a standard 5 column routing form that is printed on both sides. Reinforced seams and string button tie provide reliable closure. Each envelope measures 10 x 13 inches.
Bar column charts with dates and delivery labels are provided on both sides of each interoffice envelope for reliable organization procedures.
Features- Interoffice Envelopes
- Durable kraft envelopes with simple tie closure keep documents secure
- Budget-friendly pack of 100 business envelopes provides value to every school or office mailroom
- Pack of 100
- 100 Interoffice Envelopes
- Color: Kraft
- Size: 10" x 13"
- Capacity: 28 lbs
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Wrap", 3" x 5", Fluorescent Green, 500/Roll (DL2201)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- BALDWIN Estate Lifetime Satin Brass Mail Slot (0014.044)
- ADIROFFICE 16-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-16-MEO)
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- School Smart Mailroom Equipment