Shop All Mail Sorters
School Smart
School Smart 2013919 10 x 15 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100
Mfr # 2013919
Zoro # G504044019
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2013919
- Zoro # G504044019
- UPC # 885634324179
- Country of Origin United States
- Category Mail Sorters
Description
School Smart large mailing envelopes are made of durable 28 lb brown kraft stock. Ideal for catalogs, brochures, and heavyweight mailing. Wide seams provide security. Envelopes include reinforced patch for metal clasp.
Features- Kraft Envelope with Clasp
- Ideal for storing or sending important paper work
- A great organizational method for school, home or work setting
- A must have for school administrators, lawyers and HR representatives
- Pack of 100
- Pack of 100 Envelopes
- Color: Kraft Brown
- Size: 10" x 15"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/BX, Assorted PK (SAN2138424)
- NORTECH End Cap for Exhaust Housing (N685C)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0017.056)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- STOREX Literature Organizer, 11-1/4"Wx13"Lx8-2/5"H, Black (STX61642U01C)
- School Smart Mail Supplies