Shop All Mail Sorters
School Smart
School Smart 2013917 9 x 12 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100
Mfr # 2013917
Zoro # G104044037
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2013917
- Zoro # G104044037
- UPC # 885634324155
- Country of Origin United States
- Category Mail Sorters
Description
School Smart large envelopes are constructed of durable 28 lb brown kraft stock and are ideal choice for catalogs, brochures, and heavyweight mailing. Wide seams provide security; a reinforced patch for metal clasp prevents tear-offs and is easy to close and open. Each envelope measures 9 x 12 inches.
Features- Kraft Envelope with Clasp
- Durable kraft envelopes are rip-resistant for storing or shipping heavier catalogs, magazines, and other documents without damage
- Clasp closure provides reliable, tight seal yet is easy to open than splitting open seal envelopes
- Mailing envelope can be reused again and again without damage to exterior
- Budget-friendly pack of 100 catalog envelopes provides value for both personal and professional mailing needs at home, school, or office
- Pack of 100
- 100 Envelopes
- Color: Kraft Brown
- Size: 9" x 12"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T912420 (912) DURABrite Pro Ink, 1700 Page-Yield, Yellow (T912420)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, DOZEN (39100)
- SAFCO Mail Station Riser (7752GR)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- STOREX Literature Sorter, 24 Comp, 14-1/10"Wx31-2/5"Lx20-1/2"H, BK (STX61435U01C)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- BALDWIN Estate Lifetime Satin Brass Mail Slot (0014.044)
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- School Smart Mail Sorters