Shop All Mail Sorters
School Smart
School Smart 2013915 10 x 13 in. Kraft Envelope with Clasp; Kraft Brown - Pack of 100
Mfr # 2013915
Zoro # G504043982
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2013915
- Zoro # G504043982
- UPC # 885634324162
- Country of Origin United States
- Category Mail Sorters
Description
Made of durable 28 lb brown kraft stock, these School Smart large mailing envelopes are a perfect packaging choice for catalogs, brochures, and heavyweight mailing. Wide seams provide security. Envelopes include reinforced patch for metal clasp and secure closure. Each envelope measures 10 x 13 inches.
Features- Kraft Envelope with Clasp
- Durable kraft envelopes are rip-resistant for storing or shipping heavier catalogs, magazines, and other documents without damage
- Clasp closure with easy push-down sides provide reliable, secure packaging
- Budget-friendly pack of 100 catalog envelopes are ideal for both personal and professional needs at home, office, school, and more
- Pack of 100
- 100 Kraft Envelopes with Clasp Closure
- Color: Kraft Brown
- Size: 10" x 13"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Front Action Sealer, 5/8" (EP-1810-58)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 12", Kraft, 25/Bundle (11A728)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0012.056)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- School Smart Mail Supplies