Shop All Mail Sorters
School Smart
School Smart 2013889 No.10 Window Envelope with Gummed Flap Closure; White - Pack of 500
Mfr # 2013889
Zoro # G604044025
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2013889
- Zoro # G604044025
- UPC # 885634324001
- Country of Origin United States
- Category Mail Sorters
Description
Manufactured from high quality 24 lb White Wove, these No. 10 window envelopes have flaps that are smooth with full-seal and are ideal for printing, inserting, and mailings. Envelopes each measure 4-1/8 x 9-1/2 inches.
Features- No.10 Window Envelope with Gummed Flap Closure
- Mailing envelopes made of high-quality 24 lb white woven paper stock are ideal for traditional mailing, inserts, or printing
- Window envelope with transparent slot is ideal for clear visual of address and omits the need to write down by hand on front
- Strong 100 percent resin gumming provides quick and secure adhesion
- Pack of one hundred Number 10 envelopes are a classic stationary essential for office, school, or home
- Pack of 500
- 500 Window Envelopes
- Color: White
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 24 lbs
- Dimension: 4-1/8 x 9-1/2 in.
- Size: #10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1610, FLAG MADE IN USA, 2" X 2" (DL1610)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- FISCH Pen Drill (FSN-322559)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- School Smart Mail Sorters