Shop All Document Protection
School Smart
School Smart 2013888 3.63 x 6.5 in. No.6.75 Envelopes; White - Pack of 500
Mfr # 2013888
Zoro # G104014566
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2013888
- Zoro # G104014566
- UPC # 885634323981
- Country of Origin United States
- Category Document Protection
Description
Manufactured from high quality 24 lb White Wove, these No. 6-3/4 envelopes have flaps that are smooth with full-seal and are ideal for printing, inserting and mailings. Envelopes measure 3-5/8 x 6-1/2 inches. Box of 500.
Features- No.6.75 Envelopes
- Compatible with printers and folding and inserting machines
- A classroom, home and office essential
- Standard mailing envelopes for your mail needs
- Pack of 500
- 500 Envelopes
- Color: White
- Size: 3.63" x 6.5"
- Country of Origin: United States
- Certifications: SFI
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Paper Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- SHARPIE Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36 (2083009)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- MAGNA VISUAL Adhesive Magnetic Strip, 7ft L x 1/2in W (P-220-7)
- TAPE LOGIC "Clear Face" Document Envelopes, 10"x12", Clear, PK500 (PL100)
- C-LINE PRODUCTS C-Line Products Inc CLI65001 C Line Cleer Adheer 50Box Laminating Sheets (CLI65001)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 200PK (UNV21134)
- School Smart Protective Packaging