Shop All Arts & Crafts
School Smart
School Smart 2013537 1 lbs Craft Glitter; Pink
Mfr # 2013537
Zoro # G504142708
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2013537
- Zoro # G504142708
- UPC # 885634322403
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Pink Craft Glitter is made with tiny shimmering flakes that add sparkle to cards, candles, displays, craft projects, costumes, artwork, or any party decor. Simply spray or brush adhesives on a surface, and then sprinkle this vibrant glitter from the handy shaker container to add to your paper/stationary projects. Container with cap comes with 1 pound of glitter. Non-toxic. Glitter is designed with latex-free plastic and does not contain glass or metal.
Features- 1 lbs Craft Glitter, Pink
- Art glitter provides instant dazzle to paper and posters, sand art, holiday crafts for kids, and more
- Plastic container provides easy, controlled pouring of glitter onto desired surface or object
- Vibrant coloring stays shimmery and will not fade over time
- Glitter provides budget-friendly addition to your art classroom, craft room, or recreation center
- Non-toxic, latex-free glitter is safe and approved for artists of all ages
- 1 Plastic Container of Glitter
- Color: Pink
- Capacity: 1 lbs
- Certifications: Conforms to ASTM D-4236
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDX EDUCATION Number + Dot Bean Bags (7062)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- BSC PREFERRED 3 3/4 x 1-7/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-3835PW)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART BRUSH WATERCOLOR SH HNDL SIZE 6 - PACK OF 12 PK (1567563)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- School Smart