Shop All Arts & Crafts
School Smart
School Smart 2013534 4 oz Diamond Dust Craft Glitter
Mfr # 2013534
Zoro # G104142719
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2013534
- Zoro # G104142719
- UPC # 885634322380
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Diamond Dust Craft Glitter is made with tiny shimmering flakes that add sparkle to cards, candles, displays, craft projects, costumes, artwork, or any party decor. Simply spray or brush adhesives on a surface, and then sprinkle this vibrant glitter from the handy shaker container to add to your paper/stationary projects. Container with cap comes with 4 ounces of glitter. Non-toxic. Glitter is designed with latex-free plastic and does not contain glass or metal.
Features- Diamond Dust Craft Glitter
- Art glitter provides instant dazzle to paper and posters, sand art, holiday crafts for kids, and more
- Plastic container provides easy, controlled pouring of glitter onto desired surface or object
- Vibrant coloring stays shimmery and will not fade over time
- Glitter provides budget-friendly addition to your art classroom, craft room, or recreation center
- Non-toxic, latex-free glitter is safe and approved for artists of all ages
- 1 Plastic Container of Glitter
- Color: Diamond Dust
- Capacity: 4 oz
- Certifications: Conforms to ASTM D-4236
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Kyocera-Mita Ecosys Tk-5272K 1T02Tv0Us0 Black Toner Cartridge w/ (TK-5272K-PCI)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- LEXMARK High Yield Black Toner Cartridge 25K YLD (X651H11A)
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART GLITTER-SNOW 7 OZ (S2004137)
- PRANG Ready-to-Use Tempera Paint, Violet, 16 oz, PK6 (X21606)
- School Smart