Shop All Arts & Crafts
School Smart
School Smart 2013533 4 oz Craft Glitter; Black
Mfr # 2013533
Zoro # G204142626
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2013533
- Zoro # G204142626
- UPC # 885634322366
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Black Craft Glitter is made with tiny shimmering flakes that add sparkle to cards, candles, displays, craft projects, costumes, artwork, or any party decor. Simply spray or brush adhesives on a surface, and then sprinkle this vibrant glitter from the handy shaker container to add to your paper/stationary projects. Container with cap comes with 4 ounces of glitter. Non-toxic. Glitter is designed with latex-free plastic and does not contain glass or metal.
Features- 4 oz Craft Glitter, Black
- Art glitter provides instant dazzle to paper and posters, sand art, holiday crafts for kids, and more
- Plastic container provides easy, controlled pouring of glitter onto desired surface or object
- Vibrant coloring stays shimmery and will not fade over time
- Glitter provides budget-friendly addition to your art classroom, craft room, or recreation center
- Non-toxic, latex-free glitter is safe and approved for artists of all ages
- 1 Plastic Container of Glitter
- Color: Black
- Capacity: 4 oz
- Certifications: Conforms to ASTM D-4236
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- FARGO ELECTRONICS FARGO ELECTRONICS 81754 30mm Thick Ultra PVC Cards (81754)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART School Smart 2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6 (2002434)
- SCHOOL SMART PAPER MOSAIC ASST PACK OF 10000 PK (96761)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SCHOOL SMART Oil Pastels, 12PK (PAC9805-5987DI)
- PACON Tru-Ray® Construction Paper, Gray, 12x18in, PK250 (P103059)
- School Smart