Shop All Pencil Sharpeners
School Smart
School Smart 2013408 Electric Vertical 6 Holes Pencil Sharpener; Black & Silver
Mfr # 2013408
Zoro # G203922441
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2013408
- Zoro # G203922441
- UPC # 885634321659
- Country of Origin Taiwan, Province of China
- Category Pencil Sharpeners
Description
If you are looking for a non-traditional sharpener, this contemporary (and quick) design is for you. Six-hole sharpener features an easy-to-empty transparent shavings receptacle that prohibits operation if removed. Non-skid rubber pads at bottom of sharpener ensure stable operation. Comes in duo-colored sleek design of black and silver. Full sharpener measures 4 x 7 inches.
Features- Electric Vertical 6 Holes Pencil Sharpener
- Electric sharpener with modern design is highly effective and fast speed
- Pencil cutter includes a shavings receptacle that is easy to remove and empty
- 1 Electric 6 Hole Sharpener
- Color: Black & Silver
- Country of Origin: Taiwan
- Certifications: UL Listed
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
- Size: 4 x 7 in.
- Sharpener Type: Electric
- Type of Use: School
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- CANON Inkjet Printr, Clr, 17-5/16inHx10-13/16inW (CNM8747B002)
- SCHOOL SMART 2-Hole Hand Held Pencil Sharpener, Silver, Pack of 12 PK (TPG-13012)
- SCHOOL SMART Multi-Hole Metal Pencil Sharpener, Black (084835)
- SCHOOL SMART Electric Pencil Sharpener, 5-1/2 x 3-3/4 x 7-3/4 Inches (V8)
- SCHOOL SMART 1-Hole Hand Held Pencil Sharpener, Silver, Pack of 12 PK (TPG-12912)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- CHARLES LEONARD Mountable Heavy Duty Steel Pencil Sharpener, Multi Size Holes, Silver (89508)
- BOSTITCH Electric Pencil Sharpener, Black, Silver (EPS14HC)
- School Smart Pencil Sharpeners