School Smart 2007033 6 x 9 in. Reusable Dry Erase Pockets; Assorted Color - Set of 25
Mfr # 2007033
Zoro # G303701922
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2007033
- Zoro # G303701922
- UPC # 885634318895
- Country of Origin China
- Category Dry Erase Board Accessories
Description
Write, wipe, and repeat! School Smart Dry Erase Pockets are a cost-effective and environmentally-friendly way to have students utilize paper worksheets again and again without wasting paper. Simply insert a worksheet into the dry erase sleeve, and use dry erase markers to write on the pocket! The top of each pocket features a loop to keep dry erase markers attached. Each dry erase sleeve measures 6 x 9 inches and allows for neat insertion and removal of paper that is less than 6 x 9 inches.
Educators and students can easily insert worksheets into dry erase sleeves, write out answers with dry erase markers, and erase it all after. Bold colored dry erase sleeves add fun picture frame-like appeal for assignments and help with categorizing for different subjects or students.
Features- Reusable Dry Erase Pockets
- Both sides of write and wipe pockets are clear/transparent for utilizing both single and double-sided worksheets
- Reusable dry erase pockets allow paper to be glided in and out easily while remaining neat and unbent
- Reusable dry erase pockets make worksheets virtually reusable and save on money, time, and the environment
- Set of 25
- Color: Assorted Color
- Size: 6" x 9"
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE KEVA® Brain Builders (66009)
- ABILITATIONS Hi-Write Beginner Journal Paper, Level 1, 8-1/2 x 11 Inches, 100 Sheets PK (BJP-1-VL)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, CALENDAR DATES, RED/WHITE, 1in X 1in (FM1209)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000 (PLB-4A)
- SCHOOL SMART Magnetic Whiteboard Eraser, 2 x 4 Inches, Yellow Handle, Black Foam (084465)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- POST-IT Dry Erase Sheet, Non-Magnetic, 96" H (FWS8X4)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- School Smart Dry Erase Board Accessories