Shop All Classroom Furniture
School Smart
School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small
Mfr # 2005883
Zoro # G604161654
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand School Smart
- MFR # 2005883
- Zoro # G604161654
- UPC # 885634318000
- Country of Origin Canada
- Category Classroom Furniture
Description
Translucent plastic storage bin is tinted in a bright color but is clear enough to easily identify contents from afar. It is also useful for organizing your classroom. It is made of a drop resistant plastic which prevents cracking. Bright color is ideal for STEM or STEAM organization. Lid is not included.
Features- Translucent Cubby Bin
- Standard sized cubby bin fits into most classroom furniture
- Bright Colors are perfect for classroom, crafts, art supplies, or STEAM/STEM color coding
- Storage Boxes are made from drop resistant plastic
- Bin fits most children shoes
- 1 Small Translucent Cubby Bin
- Color: Candy Red
- Dimension: 12" x 8" x 5"
- Size: Small
- Country of Origin: Canada
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- SCHOOL SMART School Smart 12.25 L x 5.25 D x 7.87 W in. Storage Tray; Clear (279061)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 42 Inches (1301524)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- School Smart Office & School Tables