Shop All Arts & Crafts
School Smart
School Smart 2004073 0.75 oz Craft Glitter; Assorted Color - Set of 6
Mfr # 2004073
Zoro # G404161601
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2004073
- Zoro # G404161601
- UPC # 885634317638
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Craft Glitter is made with tiny shimmering flakes which add sparkle to candles, displays, craft projects, costumes, artwork or any party. It is easy to use by just spraying or brushing adhesives on a surface then sprinkle colorful glitter from the handy shaker container to make attractive craft projects. Glitter is non-toxic and perfect to use for cards, ornaments, candles, collages and much more. The glitter is designed with latex-free plastic and does not contain glass or metal.
Features- Craft Glitter
- Add a little dazzle to any poster, craft or art project
- Economically priced to fit your budget
- A great arts and crafts activity for kids
- Non-toxic glitter is safe for artists of all ages
- Conforms to ASTM D-4236
- Set of 6
- Color: Assorted Color
- Capacity: 0.75 oz
- Certifications: Conforms to ASTM D-4236
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Navy Blue Desk Folder, A-Z (89282)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- ZORO SELECT Shipping Carton, Kraft, 14 In. L, 14 In. D (11A713)
- UNCOMMONCARRY Omega Pen, Black (OMP-B)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- SCHOOL SMART School Smart Non-Toxic Sidewalk Chalk - 4 L x 1 W in. - Assorted Colors; Pack 52 (411467)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SCHOOL SMART FEATHERS MARABOU FLUFFS ASST CLRS 9.5 OZ BAG (PAC4250-5987DI)
- PACON Medium Weight Tagboard, Manila, 9in x 12in, 100 Sheets, PK3 (P5181)
- School Smart