Shop All Arts & Crafts
School Smart
School Smart 2003087 5 lbs Modeling Clay; Assorted Earthtone Color
Mfr # 2003087
Zoro # G704161646
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2003087
- Zoro # G704161646
- UPC # 885634314668
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Modeling Clay has a soft, easy-to-knead consistency that makes it the better choice for all grade levels. Non-Toxic clay is odorless and remains pliable even after an extended use.
Features- 5 lbs Modeling Clay, Assorted Earthtone Color
- Non-toxic formula
- Moulding clay is colorfast
- Remains pliable even after many uses
- Brown, Terra Cotta, Cream, Gray
- Color: Assorted Earthtone Color
- Capacity: 5 lbs
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Clay Type: Modeling
- Non Toxic: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Calendar, Deskpad, Floral (AAG89805)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Yellow, Pk25 (PFX4152X2YEL)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- SCHOOL SMART BRUSH BLK BRISTLE LG HNDL 1/4 IN - PACK OF 12 PK (1570361)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART PAPER MOSAIC ASST PACK OF 10000 PK (96761)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART FEATHERS MARABOU FLUFFS ASST CLRS 9.5 OZ BAG (PAC4250-5987DI)
- PACON Colored Paper, Cobalt Blue, PK500 (102056)
- School Smart