Shop All Arts & Crafts
School Smart
School Smart 2003084 1 lbs Modeling Clay; Assorted Earthtone Color
Mfr # 2003084
Zoro # G704161707
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2003084
- Zoro # G704161707
- UPC # 885634314644
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Modeling Clay has a soft, easy-to-knead consistency that makes it the better choice for all grade levels. Non-Toxic clay is odorless and remains pliable even after an extended use.
Features- 1 lbs Modeling Clay, Assorted Earthtone Color
- Non-toxic formula
- Moulding clay is colorfast
- Remains pliable even after many uses
- Brown, Terra Cotta, Cream, Gray
- Color: Assorted Earthtone Color
- Capacity: 1 lbs
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Clay Type: Modeling
- Non Toxic: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Blown Style, Purple Tint (15C009)
- AVERY Dividers, Index, Sidetab, G 25PK (AVE01407)
- KONICA MINOLTA Black Toner Cartridge 6K YLD (A0X5135)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SCHOOL SMART BRUSH BLK BRISTLE LG HNDL 1/4 IN - PACK OF 12 PK (1570361)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- SCHOOL SMART PAINT TEMPERA DAUBER 12 PK (2961)
- PACON Spectra Glitter, 0.04 Hexagon Crystals, Blue, 16 oz Shaker-Top Jar (91750)
- School Smart