Shop All Arts & Crafts
School Smart
School Smart 2003081 1 lbs Modeling Clay; Brown
Mfr # 2003081
Zoro # G804142590
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2003081
- Zoro # G804142590
- UPC # 885634314576
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Modeling Clay has a soft, easy-to-knead consistency that makes it the better choice for all grade levels. Non-Toxic clay is odorless and remains pliable even after an extended use.
Features- 1 lbs Modeling Clay, Brown
- Non-toxic formula
- Moulding clay is colorfast
- Remains pliable even after many uses
- 1 Pound of Modeling Clay
- Color: Brown
- Capacity: 1 lbs
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Clay Type: Modeling
- Non Toxic: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Color, 15Up, Ass, 150Pk (AVE4331)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- OFFICEMATE File Holder, Letter, (1) Vertical (26083)
- SCHOOL SMART NEWSBOARD 18X24 PK OF 12 PK (PNBD182412-5987)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/4 RULED 50 SHTS PK OF 12 PK (PX2903CF-5987)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SCHOOL SMART BRUSH WHITE BRISTLE 3/4 IN SH - PACK OF 12 PK (1570359)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- PACON Paper Roll, 48"x50ft., Teal (57195)
- School Smart