Shop All Arts & Crafts
School Smart
School Smart 2003080 1 lbs Modeling Clay; Gray
Mfr # 2003080
Zoro # G004142581
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2003080
- Zoro # G004142581
- UPC # 885634314569
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Modeling Clay has a soft, easy-to-knead consistency that makes it the better choice for all grade levels. Non-Toxic clay is odorless and remains pliable even after an extended use.
Features- 1 lbs Modeling Clay, Gray
- Non-toxic formula
- Moulding clay is colorfast
- Remains pliable even after many uses
- 1 Pound of Modeling Clay
- Color: Gray
- Capacity: 1 lbs
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Clay Type: Modeling
- Non Toxic: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- CANON Canon CRG-057 Toner Cartridge 3,100 Yield (3009C001AA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- SCHOOL SMART PAINT TEMPERA DAUBER 12 PK (2961)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED 50 SHTS PK OF 12 PK (PX2903CS-5987)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART School Smart 2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6 (2002434)
- SCHOOL SMART PAPER DOILIE HEART 6 INCH RED PK OF 100 PK (19964)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- School Smart