Shop All Arts & Crafts
School Smart
School Smart 2002983 Conical Tip Washable Art Markers; Red - Pack of 12
Mfr # 2002983
Zoro # G204162150
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002983
- Zoro # G204162150
- UPC # 885634314378
- Country of Origin China
- Category Arts & Crafts
Description
School Smart Art Markers take art to an effortless level with a vivid red color and durable conical shaped nibs. They are designed for making smudge-resistant medium lines, broad strokes, or allover thorough coverage. Glides smoothly across any type of paper. Tips hold up to active daily use without wearing down. Great for young classrooms, as formula comes off hands and most fabrics with soapy water. Non-toxic.
Features- Conical Tip Washable Art Markers
- Pigment color is strong, bold, and long-lasting
- Medium-sized conical tips create evenly smooth lines and work well for everyday drawing, coloring, or detailed work
- Tips can be turned on sides for creating broad-lined strokes and coloring in large surface areas
- Washable formula rinses off easily from skin and most fabrics with simple soap and water
- Dozen pack ensures classrooms and other large groups can use readily use red markers without having to wait turns
- Pack of 12
- 12 Washable Red Markers
- Color: Red
- Certifications: Conforms to ASTM D-4236 & AP Non-Toxic
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Material: Plastic/Ink
- Nib Type: Conical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- SIRCLE Laminating Pouches, 3-1/2x5-1/2in, PK100 (IND-05)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- SCHOOL SMART PAPER NEWSPRINT 6X9 WHITE REAM (PWNP69500-5987)
- SCHOOL SMART Butcher Kraft Paper Roll, 40 lbs, 24 Inches x 1000 Feet, Brown (4024BKM)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- SCHOOL SMART MODELING CLAY EARTHTONES ASSORTMENT 1LB (PAC4095-01-5987DI)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- School Smart