Shop All Arts & Crafts
School Smart
School Smart 2002799 1 qt. Tempera Paint Set; Assorted Color - Set of 12
Mfr # 2002799
Zoro # G904162009
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002799
- Zoro # G904162009
- UPC # 885634313661
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Tempera Paint Set
- Certified AP Non-toxic
- Smooth flowing paint formula
- Dried paint won't chip, flake or crack
- Made in the USA
- Set of 12
- Pink, Magenta, Red, Orange, Yellow, Green, Turquoise, Blue, Purple, Brown, Black, White
- Color: Assorted Color
- Capacity: 1 qt.
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Purchase Order Books (Stock) - 2 Part, 8 1/2" X 11", 1 Book (634)
- FORNEY Red Paint Marker (70820)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Gamma Gn Pk (WAU22541)
- SCHOOL SMART BRUSHES BLACK BRISTLE CLASS SET OF 24 - PK (1332344)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/4 RULED 50 SHTS PK OF 12 PK (PX2903CF-5987)
- SCHOOL SMART CHALK SIDEWALK 4X1 ASST SET OF 20 PK (PAC1700-5987DI)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART PAINT FINGER WASHABLE FINGER PAINT ASST GLITTER COLORS Pint, 6 PK (2002393)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- School Smart