Shop All Arts & Crafts
School Smart
School Smart 2002772 1 gal Washable Tempera Paint; Brown
Mfr # 2002772
Zoro # G904143602
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand School Smart
- MFR # 2002772
- Zoro # G904143602
- UPC # 885634314149
- Country of Origin United States
- Category Arts & Crafts
Description
To create and ideate craft ideas is a very fulfilling experience. Art and craft can be very therapeutic and can help bring out the artist or hobbyist in you. Embark on your creative journey by making a selection from the widest range of arts and crafts supplies from us.
Features- Washable Tempera Paint
- Washes out of most fabrics with soap and cold water
- Dried paint won't chip, flake, or crack
- Certified AP non-toxic
- Made in the USA
- 1 Gallon of Paint
- Color: Brown
- Capacity: 1 gal
- Country of Origin: United States
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Plastic Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- UNI-BALL Deluxe Stick RB Pen, Fine 0.7mm, Blk Ink, Champagne Barrel, PK12 (60052)
- NEENAH Paper, 25%Cotton, 24# Pk (NEEB742)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue (UNV80573)
- SCHOOL SMART Non-Toxic Art Marker, Conical Tip, Assorted Colors, Pack of 8 PK (085117)
- SCHOOL SMART ART MARKER CHISEL TIP ST/12 PK (6773-12ASST)
- SCHOOL SMART Easy-to-Clean Vinyl Art Apron, 29 x 17 Inches, Adult (PAC5232-5987DI)
- SCHOOL SMART GLITTER-SILVER 4 OZ (S2004124)
- SCHOOL SMART STICKER HAPPY FACE SET SET OF 1780 PK (18148)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- PACON Tru-Ray® Construction Paper, White, 9" x 12", 50 Sheets/Pk, PK10 (103026)
- School Smart